{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Quality and test seal | none | |
| ESD protected area (EPA) | no | |
| Colour | red; silver | |
| Type of product | multi-purpose scissors | |
| Cutter shape | straight | |
| Cutting edge length | 25 mm | |
| Scissors features | replaceable blade; with PTFE non-stick-coating | |
| Suitable for thickness | Rubber; wood; Plastic; Leather | |
| Max. material thickness, rubber | 15 mm | |
| Max. material thickness, leather | 15 mm | |
| Max. material thickness, wood | 15 mm | |
| Max. material thickness, plastic | 15 mm | |
| Handle feature | 1-component handle | |
| Standard | DIN EN IEC 60900 | |
| Material | special tool steel | |
| Surface | chrome-plated | |
| Overall length | 175 mm | |
| Material of handle | plastic | |
| Content | single part |
| Article number | 769805 175 | |
| EAN / GTIN | 4033119000780 | |
| Manufacturer number | 5.105 | |
| Manufacturer/responsible person | Gebr. Schröder GmbH, Konrad-Zuse-Ring 3, 24220 Flintbek, Germany, www.original-loewe.de |