Electrician’s scissors with 2-component grip and wire cutter, TiN, overall length: 140mm

Article no.: 768850 140
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1,042 pieces in stock 1,042 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 140 mm
Coating TiN
Type of product Scissors

Identification & Classification

Article number 768850 140
EAN / GTIN 4045197609953
Manufacturer number 768850 140
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

One serrated blade, one smooth blade.
Shears head of non-rusting stainless steel, extremely long-life blades with TiN coating. Precise cutting results thanks to the sturdy screwed joint. Very handy and pleasant 2-component handle, strong action with easy-grip Haptoprene® surface.
Lower blade has a wire cutter notch.
Short, sturdy design.

Application:

Cuts thin wires, cable, insulation sleeving, rubber, leather etc.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart