{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of scissors | Ideal snips | |
| Application type | right-hand | |
| Material | high-quality sheet steel | |
| Overall length | 260 mm | |
| Cutting edge length | 33 mm | |
| Suitable for thickness | metal; V2A | |
| Colour, black | Jet black | |
| Colour, red | Signal red | |
| Part described, Signal red | unterer Griff | |
| Part described, Jet black | Schneide; oberer Griff | |
| Quality and test seal | none | |
| ESD protected area (EPA) | no | |
| Colour | red; black | |
| Type of product | snips | |
| Cutter shape | curved | |
| Scissors features | stainless steel | |
| Max. material thickness, V2A | 1.2 mm | |
| Max. material thickness, metal | 1.8 mm | |
| Handle feature | 2-component handle | |
| Surface | nickel-plated | |
| Material of handle | plastic | |
| Content | single part |
| Article number | 765900 260 | |
| EAN / GTIN | 4010220030226 | |
| Manufacturer number | D29ASS-2 | |
| Manufacturer/responsible person | BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 Bietigheim-Bissingen, Germany, www.bessey.de |