Soft-faced hammer with nylon inserts and steel central part, Hammer head ⌀: 22mm

Article no.: 754120 22
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
655 pieces in stock 655 pieces available in 5-10 working days

Select article variation and quantity

Hammer head ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Striking face diameter 22 mm; 22 mm
Material of insert nylon; nylon
Shape of striking face round; round
Wear-resistant yes; yes
Head length 73 mm
Handle protection yes
Type nylon
Soft-faced hammer insert 1; 2
Length, handle 280 mm
Material, handle Hickory wood
Type of product soft-faced hammer
Total weight 188 g
Content single part
Handle handle

Identification & Classification

Article number 754120 22
EAN / GTIN 4045197680402
Manufacturer number 754120 22
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy metal central piece with handle of hickory, with nylon handle protection sleeve and ring wedge. The nylon inserts are impact resistant and wear-resistant, and are attached to the central piece by a double action system.
Central piece of steel.

Application:

For straightening or aligning components on machine tables or for application of light impacts in assembly work.

Spare part:

Spare nylon insert available under No. 754180 and spare handle available under No. 751650.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart