Club hammer, standard quality, Weight without handle: 1kg

Article no.: 751055 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
374 pieces in stock 374 pieces available in 3-4 working days

Select article variation and quantity

Weight without handle (kg) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 1 kg
Handle length 260 mm
Material Special tool steel
Material of the handle Hickory wood
Type of product Hammer

Identification & Classification

Article number 751055 1
EAN / GTIN 4045197879158
Manufacturer number 751055 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop-forged hammer head. Faces hardened and tempered. Head painted black, faces bright finished.

Standard:

DIN 6475

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart