Chisel and taper pin punch set in a plastic holder special quality 6

Article no.: 745100 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
217 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Number of tools 6
Type of product Chisels

Identification numbers & Classifications

Article number 745100 6
EAN / GTIN 7610733086863
Manufacturer number 855.BL

Description

Version:

Flat and cross-cut chisels for metal, and taper pin punches and centre punches with octagonal shanks, through hardened; chisels can be reground many times. Head specially annealed to prevent splintering.
Special quality = Highest possible point hardness − approx. 59 HRC − with exceptional toughness.

Material:

Extra chrome vanadium steel, chrome-plated.

Content:

Centre punch: 1 pc. 120×12 mm
Taper pin punch: 1 pc. each ⌀ 4; 5 mm
Flat cold chisel: 1 pc. each 165; 180 mm
Cross-cut cold chisel: 1 pc. 165 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart