TYROLIT RSL Ring saw blade 406x3,9/3,05x326,78 PREMIUM concrete

Article no.: 738471
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 738471
EAN / GTIN 9009017384715
Manufacturer number 738471
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • Materials able to be machined: usage on reinforced or normal concrete with wall thicknesses of up to 400 mm (Ø 506 mm) / 300 mm (Ø 406 mm).
  • Details: the ring saw blades have been optimised to work perfectly with the TYROLIT Hydrostress machine.
  • With every replacement blade the wear plate is included and should also be replaced with each ring saw blade .

Feature:

  • Form: C1W M-16 DIAMOND SAW
  • Specification : 40 - 3,9 - 8
  • Dimension (D x T / E x H): 406 x 3,9 / 3,05 x 326,78 mm
  • Diameter: 406 mm
  • Thickness: 3.9 mm
  • Drill hole: 326.78 mm
  • Grain size: 30
  • Material suitability: Concrete
  • Product line: PREMIUM
  • Tool for: Ring saw

Advantage:

  • Universal use.

Material:

  • Concrete
  • Concrete

Suitable for:

  • Circular saw

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart