{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Quality and test seal | none | |
| Suitable for diameter | cables/ multi-core cables (external diameter) | |
| Max. cross-section | 800 mm2; 740 mm2; 740 mm2 | |
| Suitable for cross-section | Al cable; Cu cable, multi-wired; individual cores; multi-core cables | |
| Overall length | 630 mm | |
| Material | special tool steel | |
| Scissors features | ratchet function; two-hand | |
| Total weight | 3,820 g | |
| Colour, grey | Anthracite grey | |
| Colour, red | Pure red | |
| Part described, Pure red | Griff | |
| Part described, Anthracite grey | Schneidkopf | |
| ESD protected area (EPA) | no | |
| Colour | grey; red | |
| Type of product | cable cutters | |
| Max. diameter, cables/ multi-core cables (external diameter) | 60 mm | |
| Handle feature | 2-component handle | |
| Surface | burnished | |
| Material of handle | aluminium; plastic | |
| Content | single part |
| Article number | 731230 630 | |
| EAN / GTIN | 4003773071563 | |
| Manufacturer number | 95 32 060 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |