Flat chisel ∙ 26 mm

Article no.: 730-8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape of shank
round
Surface
painted
Width of cutting edge
26 mm
Overall length
300 mm
Type of striking head
annealed; hardened
Total weight
590 g
Standard
DIN 6453
Content
single part
Type of product
chisel

Identification & Classification

Article number 730-8
EAN / GTIN 4000896029624
Manufacturer number 730-8
L-Number L60140 2699
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com

Description

Description:

  • Forged design
  • Consistently hardened as per DIN (54-58 HRC)
  • Impact head tempered as per DIN (38-46 HRC)
  • Blades ground
    Regrinding without rehardening
  • Flattened oval shaft
  • Surface: immersion-lacquered
  • DIN 6453
  • Made in Germany
  • Dimensions / length: 300 mm
  • Net weight: 0.59 kg

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability