{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Width of cutting edge | 25 mm | |
| Content | single part | |
| Type of product | chisel | |
| Shape of shank | round | |
| Type of striking head | annealed; hardened | |
| Overall length | 250 mm | |
| Standard | DIN 6453 | |
| Surface | painted | |
| Total weight | 490 g |
| Article number | 730-7 | |
| EAN / GTIN | 4000896029617 | |
| Manufacturer number | 730-7 | |
| L-Number | L60140 1849 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |