{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| for cable outer ⌀ | 6 mm - 15 mm | |
| maximum sleeve length | 37 mm | |
| overall length | 132 mm | |
| Type of product | Crimping tool |
| Article number | 729932 3.7 | |
| EAN / GTIN | 4031026738802 | |
| Manufacturer number | 621-30002 | |
| Manufacturer/responsible person | HellermannTyton GmbH & Co. KG, Großer Moorweg 45, 25436 Tornesch, Germany, www.hellermanntyton.de |