{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Adjustment | manual | |
| Material | special tool steel | |
| Stripping for min. conductor cross-section | 0 mm2 | |
| Stripping for max. conductor cross-section | 10 mm2 | |
| Overall length L | 160 mm | |
| Stripping for min. conductor cross-section AWG | 8 | |
| Surface | chrome-plated | |
| Manufacturer’s designation | Abisolierzange | |
| Shape of jaws | flat | |
| Position of jaws | angled | |
| Type of jaws | notched | |
| Material of jaws | chromium vanadium steel | |
| Suitable for | cable (external diameter) | |
| Max. diameter, cable (external diameter) | 5 mm | |
| Colour | red; black | |
| Version | 2-component handle | |
| Material, handle | plastic; rubber-coated | |
| Content | single part | |
| Type of product | wire stripping tool | |
| Characteristics | stripping function; without play | |
| Manufacturing processes | drop forged; oil-hardened | |
| Handle | handle |
| Article number | 728735 160 | |
| EAN / GTIN | 4003773039570 | |
| Manufacturer number | 11 05 160 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |