Automatic wire stripping tool, for conductor cross-section: 0,03-2,08mm2

Article no.: 728700 0,03-2,08
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
26 pieces in stock 26 pieces available in 3-4 working days

Select article variation and quantity

for conductor cross-section (mm2) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 195 mm
for conductor cross-section 0.03 mm2 - 2.08 mm2
Type of product Cutting pliers

Identification & Classification

Article number 728700 0,03-2,08
EAN / GTIN 4003773048077
Manufacturer number 12 12 02
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Jaws burnished, handles with multi-component coating.

Advantage:

Can be used irrespective of the toughness and dimension of the insulation material. No crushing or deformation of the cable ends. Smooth mechanical movement. Replaceable blade.

Application:

For high-quality, damage-free stripping of all electrical single-core and multi-core cables; particularly for insulation which is difficult to cut (e.g. Teflon®).
With cable guide and length end-stop.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart