MultiStrip 10 wire stripping tool, for conductor cross-section: 10mm2

Article no.: 728630 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
551 pieces in stock 551 pieces available in 3-4 working days

Select article variation and quantity

for conductor cross-section (mm2) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series MultiStrip
overall length 195 mm
for conductor cross-section 0.03 mm2 - 10 mm2
Material glass-fibre-reinforced plastic
Type of product Cutting pliers

Identification & Classification

Article number 728630 10
EAN / GTIN 4003773054580
Manufacturer number 12 42 195
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Very sturdy, lightweight body made of glass fibre-reinforced plastic. The blades adjust automatically to the various cable diameters. The insulation is cut and removed in one operation. With length stop and wire cutter.

Advantage:

Robust clamping jaws of steel with cutting edge.

Spare part:

Spare blade available under No. 728714 and length stop available under No. 728715.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart