Electronics snipe-nosed pliers, overall length: 115mm

Article no.: 727191 115
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
401 pieces in stock 401 pieces available in 5-10 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of pliers snipe nose pliers
Material high-performance ball-bearing steel
Position of jaws straight
Overall length L 115 mm
Length of jaws 22.5 mm
Width of jaws 9.5 mm
Surface mirror polished
With return spring yes
Manufacturer’s designation Elektronik-Spitzzange
Colour blue; red
Shape of jaws pointed
Type of jaws smooth
Shape of tip pointed
Position of tip straight
Type of joint box joint
Version 2K
Content single part
Type of product flat-nose pliers/ round-nose pliers
Manufacturing processes oil-hardened
Standard DIN ISO 9655
Handle handle

Identification & Classification

Article number 727191 115
EAN / GTIN 4003773035114
Manufacturer number 35 22 115
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de

Description

Version:

Mirror polished, therefore no faults in the circuit due to peeling chrome plate. Precision box joint. Low-friction double spring for smooth and gentle opening. Gripping faces ground smooth. Edges carefully deburred.
Handles with multi-component coating.

Application:

For precision assembly work, e.g. in electronics and precision mechanisms.

Standard:

DIN ISO 9655

Material:

Ball-bearing steel, oil quenched.

Note:

Further versions available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart