Electronics side cutter Super Knips®, kW, overall length: 125mm

Article no.: 726620 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
3,629 pieces in stock 3,629 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Cutting chamfer: without bevel
  • Material: Special tool steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 125 mm
Cutting chamfer without bevel
Material Special tool steel
Head width 13.5 mm
Cutter length 9 mm
Cutting capacity copper wire up to ⌀ 0.2 mm - 1.6 mm
Cutting capacity medium-hard steel wire 0.2 mm - 1.2 mm
Standard DIN ISO 9654
Handle Multi-component covering
Manufacturing process Cutting edges induction hardened (approx. 64 HRC)
Surface burnished
with return spring yes
with wire holder no
Type of product Cutting pliers

Identification & Classification

Article number 726620 125
EAN / GTIN 4003773035404
Manufacturer number 78 61 125
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Slim head with precision ground cutting edges, with fine cutting chamfer. Handles with multi-component covering, with opening spring.

Application:

Suitable even for cutting glass fibre cable (fibre optic cable).

Standard:

DIN ISO 9654

Material:

Special tool steel, burnished.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart