{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of strips |
1 pair
|
|
| Length L |
400 mm
|
|
| Width B |
40 mm
|
|
| Height H |
100 mm
|
|
| Shape description |
flat; parallel
|
|
| Type of product |
pairs of parallels
|
| Article number | 72363 | |
| EAN / GTIN | 4020772072360 | |
| Manufacturer number | 72363 | |
| L-Number | L30130 583 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |