{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of pliers | heavy-duty diagonal side cutter | |
| Material | chrome vanadium electro-steel | |
| Overall length L | 180 mm | |
| Suitable for | wire (hard); wire (soft) | |
| Standard | DIN ISO 5749 | |
| Shape of jaws | flat | |
| Position of jaws | straight | |
| Material of jaws | chromium vanadium steel | |
| Max. diameter, wire (soft) | 3.8 mm | |
| Max. diameter, wire (hard) | 2.7 mm | |
| Type of joint | laid-on joint | |
| With return spring | yes | |
| Joint with selectable opening spring | no | |
| Colour | blue; red | |
| Version | 2K | |
| Material, handle | plastic | |
| Content | single part | |
| Type of product | side cutter | |
| Surface | chrome-plated | |
| Manufacturing processes | drop forged; oil-hardened | |
| Handle | handle |
| Article number | 723101 180 | |
| EAN / GTIN | 4003773022978 | |
| Manufacturer number | 74 05 180 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |