Support blocks for continuous adjustment, combination

Article no.: 72041
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of strips 1 pair
Length L 122 mm
Height H 105 mm; 145 mm
Shape description parallel
Type of product pairs of parallels

Identification & Classification

Article number 72041
EAN / GTIN 4020772072049
Manufacturer number 72041
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Clamping pads, adjustable, combination, with helical toothing. Quenched and tempered steel, painted.

Feature:

  • Combination: CKG
  • H min: 105 mm
  • H max.: 145 mm
  • Lower part: C
  • H1: 122
  • Upper part: K / G.
  • H2: 24 / 44
  • Weight: 4500 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart