{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length | 140 mm | |
| Width | 25 mm | |
| Height | 60 mm | |
| Crank height | 38 mm | |
| Width of slot | 24 mm | |
| Clamping screws | M20; M24 | |
| Type of product | Plain clamp |
| Article number | 71357 | |
| EAN / GTIN | 4020772071356 | |
| Manufacturer number | 71357 | |
| L-Number | L30130 478 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |