{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of pliers | long nose universal grip wrench | |
| Colour | blue; red | |
| Shape of jaws | oval | |
| Position of jaws | straight | |
| Length of jaws | 50 mm | |
| Width of jaws | 16.5 mm | |
| Type of jaws | roughened | |
| Shape of tip | pointed | |
| Height of tip A | 2.5 mm | |
| Position of tip | straight | |
| Type of joint | flush fitting joint | |
| With return spring | yes | |
| Version | 2-component handle | |
| Material, handle | plastic; rubber | |
| Content | single part | |
| Type of product | flat-nose pliers/ round-nose pliers | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Manufacturing processes | drop forged; oil-hardened | |
| Standard | DIN ISO 5745 | |
| Overall length L | 160 mm | |
| Handle | handle |
| Article number | 711601 160 | |
| EAN / GTIN | 4003773035060 | |
| Manufacturer number | 30 25 160 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 Wuppertal, Germany, www.knipex.de |