Round nose pliers chrome-plated VDE insulated, overall length: 160mm

Article no.: 710700 160
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
342 pieces in stock 342 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 160 mm
Jaw length 30 mm
Jaw design round
Standard DIN ISO 5745; DIN EN IEC 60900 / VDE 0682-201
Type of jaws inner face smooth
Handle Multi-component covering
Material Special tool steel, drop-forged and oil-hardened
Surface of pliers chrome-plated
Type of product Round-nose pliers

Identification & Classification

Article number 710700 160
EAN / GTIN 4003773033790
Manufacturer number 22 06 160
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

With short strong jaws (round). Smooth jaws.
Pliers chrome-plated, handles with multi-component covering, insulation up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.

Standard:

DIN ISO 5745

Material:

Special tool steel, drop-forged, and oil-hardened.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart