Sheet metal clamp 180 mm

Article no.: 709701 180
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,005 pieces in stock

Product details

Technical Data

overall length 180 mm
Jaw width 80 mm
Jaw capacity 45 mm
Type of product Grip wrench

Identification numbers & Classifications

Article number 709701 180
EAN / GTIN 4062406241087

Description

Version:

Particularly wide and flat clamping jaws. Sturdy spring steel body. Fully nickel-plated.

Application:

Particularly suitable for holding, bending, and flanging sheet metal.

Material:

Chrome vanadium steel clamping jaws.

Spare part:

Spare spring No. 708301 size 7.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart