{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | black | |
| Suitable for | wire (medium hard) | |
| Max. diameter, wire (medium hard) | 1.8 mm | |
| Content | single part | |
| Type of product | pincers | |
| Material | special tool steel | |
| Surface | chemically blacked; polished | |
| Manufacturing processes | drop forged; oil-hardened | |
| Standard | DIN ISO 9243 | |
| Overall length | 160 mm | |
| Handle | handle |
| Article number | 706615 160 | |
| EAN / GTIN | 4045197609526 | |
| Manufacturer number | 706615 160 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |