Tyrolit abrasive belt 75x457 A120 PC X JOT BASIC universal

Article no.: 706372
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation A-B06 PC X

Identification & Classification

Article number 706372
EAN / GTIN 9003177063725
Manufacturer number 706372
L-Number L50140 1946
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • BASIC

Description:

  • BASIC A-B06 PC X Belts for portable belt sanders are universal and are used especially on wood.
  • Their base of aluminum oxide and a fabric backing provide the operator with a reliable tool with good lifetime and high stock removal rate.
  • The special grain coating prevents belt clogging when grinding soft materials such as wood and paints.
  • Easy handling and assembly saves additional working hours.

Feature:

  • Form: Cloth Belt
  • Specification : A-B06 PC X JOT A120
  • Dimension (W x C): 75 x 457 mm
  • Thickness: 75 mm
  • Drill hole: 457 mm
  • Grain size: 120
  • Material suitability: Aluminium;Wood;Stainless steel;Steel;Plastics / PVC;Gelcoat;Composite materials;Casting materials
  • Product line: BASIC
  • Tool for: Portable belt grinder

Advantage:

  • Universal use
  • Good lifetime
  • Good stock removal
  • Aluminium oxide grain

Application:

  • Grit size 40/60 for maximum stock removal
  • Grit size 80/120 for a perfect surface finish

Material:

  • Nonferrous metals/Wood/Stainless steel/Steel/Plastics / PVC/Gelcoat/Composite materials/Casting materials
  • Nonferrous metals/Wood/Stainless steel/Steel/Plastics / PVC/Gelcoat/Composite materials/Casting materials

Suitable for:

  • Portable belt grinder

Recommendation:

  • Grit size 40/60 for maximum stock removal
  • Grit size 80/120 for a perfect surface finish

Note:

  • For grinding various materials, especially wood, using portable hand sanders

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart