Combination pliers, chrome-plated, with grips, overall length: 140mm

Article no.: 701601 140
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
50 pieces in stock 50 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KNIPEXtend
overall length 140 mm
Cutting capacity hard wire up to ⌀ 1.8 mm
Cutting capability medium hard wire up to ⌀ 2.8 mm
Standard DIN ISO 5746
Jaw characteristics serrated
Handle Multi-component covering
Material Special tool steel
Surface chrome-plated
non-sparking no
Type of product Multi-function pliers

Identification & Classification

Article number 701601 140
EAN / GTIN 4003773039730
Manufacturer number 03 05 140
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Serrated jaws. Cutting edges additionally induction hardened (approx. 60 HRC).
Pliers chrome-plated, handles with multi-component covers and KNIPEXtend interface.
KNIPEXtend is used to connect extensions, such as ColourCode Clips (CCCs) for customisation or TetheredTool Clips (TTCs) for attaching a Tethered Tools fall protection device.

Standard:

DIN ISO 5746.

Material:

Special tool steel.

Note:

Previous model No. 701600 can still be ordered until the KNIPEXtend models are available.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart