Pin punch Tip dia.2,4mm L.92mm

Article no.: 70090004
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Diameter of tip 2.4 mm
Content single part
Type of product pin punch
Diameter of shaft 7 mm
Overall length 95 mm
Total weight 18 g

Identification & Classification

Article number 70090004
EAN / GTIN 4018754040803
Manufacturer number 70090004
L-Number L60010 186
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Product features:
  • with guide sleeve

Feature:

  • Length mm (L): 92 mm
  • Diameter of tool shank: 7 mm
  • Diameter of tool tip: 2,4 mm
  • Weight (g): 18 g
  • Weight in kg: 0.02 kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart