Small parts box “CarryLite”, Number of inserts: 10

Article no.: 693610 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
36 pieces in stock 36 pieces available in 3-4 working days

Select article variation and quantity

Number of inserts Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of compartments 10
External dimension length 337 mm
External dimension width 278 mm
External dimension height 57 mm
Type of product Tool transport system

Identification & Classification

Article number 693610 10
EAN / GTIN 5733439144568
Manufacturer number 144568
Manufacturer/responsible person raaco Germany Handels GmbH, Admiralstraße 21, 28215 BREMEN, Germany, www.raaco.com

Description

Version:

Case body of PP and cover of polycarbonate. Strong multi-point hinges ensure stability, and 2 slide catches lock the transparent cover. Profiles in the cover keep the exchangeable inserts and their contents in place during transport.

Fitted with:

Number of inserts L×W×H: 1 pc. 55×39×47 mm
2 pcs. 109×39×47 mm
1 pc. 163×39×47 mm
1 pc. 218×39×47 mm
2 pcs. 79×55×47 mm
1 pc. 157×55×47 mm
1 pc. 109×79×47 mm
1 pc. 218×79×47 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart