{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | X-ABS | |
| Type of tool storage | Shaft pockets; Shaft pockets | |
| Case load capacity | 35 kg | |
| Characteristics case | suitable for air travel | |
| Internal dimension length | 460 mm | |
| Internal dimension width | 300 mm | |
| Internal dimension height | 180 mm | |
| Weight | 5.8 kg | |
| Type of product | Tool transport system |
| Article number | 692950 TSA | |
| Manufacturer number | 692950 TSA | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |