{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Internal dimension length | 395 mm | |
| Internal dimension width | 275 mm | |
| Internal dimension height | 50 mm | |
| Number of insert pockets | 10 | |
| Type of product | Base shell |
| Article number | 692980 | |
| Manufacturer number | 692980 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |