Circlip pliers set 8 pieces, Number of pieces: 8

Article no.: 685610 8
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Number of pieces Set price 8 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 3.6 kg
Type of product Circlip Pliers

Identification & Classification

Article number 685610 8
EAN / GTIN 2050001944559
Manufacturer number 685610 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Modular plastic L-BOXX® case of shock and impact-resistant ABS plastic, fully splash-proof. The sturdy click-on mechanism allows the case to be quickly and easily attached and detached, and also the transport together of several modular plastic cases up to 40 kg. Lid can be loaded to 100 kg, loading capacity up to 25 kg.

Supplied with:

Precision circlip pliers for internal circlips in bores: 1 pc. each No. 719770 size J0, J1, J2; J3
Precision circlip pliers for external circlips on shafts: 1 pc. each No. 719870 size A0, A1, A2; A3
Lid inlay: 1 pc. No. 693352
Stored in: L-BOXX® No. 693330 size 102

Note:

Supplied with tools already sorted. The suitable roller trolley for transporting up to 5 items of the L-BOXX® size 102 is available under No. 693370 size 5.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart