{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | single part | |
| Output drive | bit holder | |
| Overall length L | 205 mm | |
| Length of blade l1 | 100 mm | |
| Colour, orange | Pure orange | |
| Colour, blue | Night blue | |
| Colour | blue; orange | |
| Version | straight | |
| Hexagon collar for wrench assistance | no | |
| With ratchet function | no | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Size of drive output, bit holder | 1/4 inch | |
| Special features, bit holder | bit magnet holder | |
| Type of product | bit screwdriver | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Drive | handle |
| Article number | 676653 100 | |
| EAN / GTIN | 7610733265879 | |
| Manufacturer number | 676653 100 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |