• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Screwdriver holder for 1/4 inch bits with magnet, Blade length: 10mm

Article no.: 676653 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Blade length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Bit socket: D 6,3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 10 mm
Bit socket D 6,3
overall length 65 mm
Type of product Bit tool

Identification & Classification

Article number 676653 10
EAN / GTIN 4045197720900
Manufacturer number 676653 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Power grip with non-allergenic, easy-grip Haptoprene® surface and a core of particularly tough and impact-resistant polypropylene. The special surface structure allows transmission of high torques, even with wet or oily hands. Bit holder with strong permanent magnet.

Suitable for:

1/4 inch bits with C 6.3 shank.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart