Bit for Torx®, 1/4 inch C 6.3 Stainless steel “Stainless”, Torx® profile: TX8

Article no.: 675496 TX8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock Available in 3-4 working days
195 pieces in stock 195 pieces available in 3-4 working days

Select article variation and quantity

Torx® profile Price per 1 Piece (incl. VAT)

Availability

  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 3867/1 TS TORX®
Torx® profile TX8
Material Stainless steel, INOX
overall length 25 mm
Drive profile Screwdriver for TORX® screws
Bit hexagon shank C 6,3
Type of product Bit tool

Identification & Classification

Article number 675496 TX8
EAN / GTIN 4013288111043
Manufacturer number 05071030001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
With torsion zone for reduced torque peaks when screw driving. Stainless steel, toughened by vacuum ice hardening.

Application:

For screws with Torx® profile.

Standard:

DIN ISO 1173.

Material:

Stainless steel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart