Screwdriver holder with quick-change chuck for 4 mm half-moon bits/ HIOS bits, ESD

Article no.: 669931
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
12 pieces in stock 12 pieces available in 3-4 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 1013 Kraftform Micro ESD
electrostatic characteristic EGB/ESD
overall length 130 mm
Adapter Half-moon bit blade; HIOS bit blade
Type of product Handle

Identification & Classification

Article number 669931
EAN / GTIN 4013288168610
Manufacturer number 05300004001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Ergonomically designed multi-component handle with rotating cap, quick-spinning zone for efficient screwdriving and power zone. With quick-change chuck to take 4 mm half-moon bit blades (No. 669932 to 669936) and 4 mm HIOS bit blades. Blades made of high-quality tool steel.
Tool handle made of conductive plastic, suitable for ESDs.

Application:

For work on electronic components in areas where there is a static electricity hazard.

Suitable for:

Electronics screwdriver sets No. 669630 / 669930.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart