{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | 867/9 C TORX PLUS® | |
| Torx Plus® profile | 1IP | |
| Blade ⌀ | 1.5 mm | |
| Blade length | 20 mm | |
| overall length | 44 mm | |
| Drive profile | Screwdriver for TORX PLUS® screws | |
| Drive profile | Half-moon | |
| Type of product | Screwdriver bit |
| Article number | 669936 1IP | |
| EAN / GTIN | 4013288112668 | |
| Manufacturer number | 05135230001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de |