Screwdriver set Micro-electronics in a textile wallet, Number of pieces: 11

Article no.: 669630 11
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
51 pieces in stock 51 pieces available in 5-10 working days

Select article variation and quantity

Number of pieces Set price 11 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Kraftform Kompakt Micro 11 Universal 1
Number of pieces 11
Drive profile Slot-head screwdriver; Screwdriver for Phillips; Hexagon screwdriver; Screwdriver for TORX® screws
Cap rotatable yes
Type of product Screwdriver

Identification & Classification

Article number 669630 11
EAN / GTIN 4013288178343
Manufacturer number 05135938001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de

Description

Version:

Ergonomically designed multi-component handle with rotating cap, quick-spinning zone for efficient screwdriving and power zone. With quick-change chuck to take 4 mm half-moon bit blades (No. 669932 to 669936) and 4 mm HIOS bit blades. Blades made of high-quality tool steel.

Content:

Screwdriver holder: 1 pc.
Slot-head blades No. 669932: 1 each size 1.5; 2; 3
Blades for Phillips No. 669933: 1 each size 00; 0; 1
Hexagon blades No. 669934: 1 each size 1.5; 2
Blades for Torx® No. 669935: 1 each size TX5; TX6

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart