Screwdriver set Micro-electronics in a textile wallet ESD, Number of pieces: 20

Article no.: 669930 20
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
26 pieces in stock 26 pieces available in 5-10 working days

Select article variation and quantity

Number of pieces Set price 20 Piece (incl. VAT)

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Kraftform Kompakt Micro 20 ESD 1
Number of pieces 20
electrostatic characteristic EGB/ESD
Drive profile Slot-head screwdriver; Screwdriver for Phillips; Hexagon screwdriver; Screwdriver for TORX® screws; Screwdriver for TORX PLUS® screws; Kuglehoved; Screwdriver for Microstix® screws
Cap rotatable yes
Type of product Screwdriver

Identification & Classification

Article number 669930 20
EAN / GTIN 4013288169662
Manufacturer number 05073671001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de

Description

Version:

Ergonomically designed multi-component handle with rotating cap, quick-spinning zone for efficient screwdriving and power zone. With quick-change chuck to take 4 mm halfmoon bit blades (No. 669932 to 669936) and 4 mm HIOS bit blades. Blades made of high-quality tool steel.
Tool handle made of conductive plastic, suitable for ESDs.

Application:

For work on electronic components in areas where there is a static electricity hazard.

Content:

Screwdriver holder: 1 pc. No. 669931
Slot-head blades No. 669932: 1 each size 1.5; 2; 3
Blades for Phillips No. 669933: 1 each size 00; 0; 1
Hexagon blades No. 66 9934: 1 each size 1.5; 2
Blades for Torx® No. 669935: 1 each size TX1; TX2; TX3; TX4; TX5; TX6
Blades for Torx Plus® No. 669936: 1 each size 1IP; 2IP; 3IP; 4IP
Blades for Torx Plus® IPR with hole: 1 pc. size 1IPR

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart