Tyrolit flap disc Quick-Change 75 ZA60 XMN STANDARD steel/inox

Article no.: 666279
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Pieces
  • Order steps: 10 Pieces
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Fächerscheibe QUICK-CHANGE; QUICK-CHANGE MINIDISCS

Identification & Classification

Article number 666279
EAN / GTIN 9003176662790
Manufacturer number 666279
L-Number L50140 1345
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • STANDARD

Description:

  • The STANDARD QUICK CHANGE MINI FLAP DISCS are suitable for machining steel and stainless steel.
  • Especially in hard-to-reach places, these tools find a wide range of applications.
  • Benefit from our simple discs in Quick-Change design that can be used without mounting tools.

Feature:

  • Max. working speed: 80m/s
  • Max. RPM: 20000rpm
  • Specification: ZA 60 Q- B
  • Main dimension: D x DEVICE = 75 x R

Advantage:

  • Quick clamping system for quick and convenient tool changes
  • Type R attachment
  • Individual application

Application:

  • Grit size 40/60 for maximum stock removal
  • Grit size 80/120 for fine grinding

Material:

  • Stainless steel/Steel
  • Stainless steel/Steel

Suitable for:

  • Angle grinder

Recommendation:

  • Grit size 40/60 for maximum stock removal
  • Grit size 80/120 for fine grinding

Note:

  • For grinding and refining hard-to-reach places on steel and stainless steel with mini angle grinders

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart