{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Slipper function | yes | |
| Adjustable trigger value | adjustable | |
| Unit of measure for torque | Nm; cNm | |
| Min. torque, Nm | 0.4 | |
| Min. torque, cNm | 40 | |
| Max. torque, Nm | 2 | |
| Max. torque, cNm | 200 | |
| Setting the trigger value | with adjustment scale | |
| Bit holder, bit holder | D 6 | |
| Size, bit holder | 1/4 in | |
| Unit of measure for scale graduations | cNm | |
| Scale graduation, 1 graduation | 5 cNm | |
| Data can be recorded | no | |
| Trigger principle | mechanical slip clutch | |
| Trigger signal | acoustic; haptic | |
| Feedback | triggering | |
| Can be calibrated | yes | |
| Content | single part | |
| Type of product | torque screwdriver | |
| Direction of tightening | right-hand | |
| Shape of connection | bit holder | |
| Measurement technology | mechanical | |
| Measuring functions | torque | |
| DIsplay | analogue | |
| Torque range (min.) | 0.4 Nm | |
| Torque range (max.) | 2 Nm | |
| Torque accuracy clockwise | 6 % | |
| Manufacturer’s test certificate | yes | |
| Standard | DIN EN ISO 6789 | |
| Overall length | 144 mm | |
| Total weight | 113 g |
| Article number | 659905 200 | |
| EAN / GTIN | 4045197611208 | |
| Manufacturer number | 659905 200 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |