{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Output drive | for hex socket screws | |
| Overall length L | 140 mm | |
| Width across flats, for hex socket screws | 4 mm | |
| Special features, for hex socket screws | black tip | |
| Type of product | screwdriver bit | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated; nickel-plated | |
| Content | single part |
| Article number | 659878 4 | |
| EAN / GTIN | 7610733220540 | |
| Manufacturer number | PB 225.D 4 |