{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ESD protected area (EPA) | no | |
| Shape of jaws | pointed | |
| Length of jaws | 45 mm | |
| Width of jaws | 23 mm | |
| Type of jaws | serrated; smooth | |
| Unit of measure for clamping capacity | metric | |
| Capacity min. a | 0 mm | |
| Capacity max. a | 23 mm | |
| Throat | 45 mm | |
| Type of joint | box joint | |
| Content | single part | |
| Type of product | grip wrench/ locking pliers/ clamping pliers | |
| Characteristics | quick adjustment; self-locking | |
| Material | chromium vanadium steel | |
| Surface | nickel-plated | |
| Manufacturing processes | forged | |
| Overall length L | 165 mm | |
| Total weight | 190 g |
| Article number | 65712165 | |
| EAN / GTIN | 4018754142224 | |
| Manufacturer number | 65712165 | |
| L-Number | L60010 3908 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |