{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| maximum torque | 10 Nm | |
| Direction of tightening | For right- and left-hand tightening | |
| Torque measuring accuracy | ±2 % | |
| Measuring accuracy rotational angle | ±1 % | |
| Exchangeable tool | Plug-in head | |
| Interface | USB interface | |
| Test certificate | Manufacturer’s test certificate | |
| Series | MANOSKOP® 714 | |
| Overall length L | 255 mm | |
| Torque range | 1 Nm - 10 Nm | |
| Torque range | 0.7 lbfft - 7.5 lbfft | |
| Torque range | 9 lbfin - 90 lbfin | |
| Resolution | 0.01 Nm | |
| Weight | 432 g | |
| Adjusted reference dimension on the torque wrench [l2] | 17.5 mm | |
| Square drive | 1/4 inch | |
| Socket for plug-in head | 9×12 mm | |
| Display | digital | |
| Release signalling | optisk; akustisk; haptisk | |
| Trigger principle | mechanical short-travel release | |
| Power supply | Battery-powered | |
| Number of batteries contained | 4 | |
| Article no of the battery / rechargeable battery fitted | 081557 LR3 | |
| Connection format | for plug-in heads (rectangular socket) | |
| Packaging | Plastic case | |
| Measurement technology | electronic | |
| Data can be recorded | yes | |
| Setting the trigger value | digital, adjustable | |
| Feedback | visning; udløsning | |
| Reversible reading | Nm; lbfin; lbfft | |
| Measurement process | Torque; Rotation angle | |
| Adjustable trigger value | adjustable | |
| Standard | DIN EN ISO 6789 | |
| Lever length without plug-in head [l1] | 188 mm | |
| Lever length including factory calibration reference dimension [l3] | 205.5 mm | |
| Type of product | Torque Wrench |
| Article number | 655230 10 | |
| EAN / GTIN | 2050002047068 |