This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Electronic torque wrench / rotational angle wrench E-torc II, maximum torque: 150N·m

Article no.: 655007 150

Select article variation and quantity

maximum torque (N·m) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 655007 150
EAN / GTIN 4002805932919
Manufacturer number 2795612
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 Remscheid, Germany, www.gedore.de

Description

Version:

  • The E-torc II impresses with a sturdy aluminium casing and an ergonomically designed handle, which enables easy and secure handling, even for high tightening torques.
  • Measurement of torque and angle of rotation. Torque and rotational angle both displayed at the same time. The signal upon reaching the set screw-tightening parameter is output visually (additional visualisation by LED progress bar) and acoustically by a beep tone.
  • LCD graphics display with background illumination.
  • Saves and documents 2000 measured values.
  • Data is exchanged between the torque wrench and stationary PC operating software (from Windows® 7) using the RS232C interface (USB adapter supplied).
  • Operating modes: Track, Peak, Preset.
  • Can be switched from Nm to lbfft using software.
  • Ergonomic push-button on the side (Reset/Enter button, rapid function).
  • Procedure with 5 screw-tightening parameters.
  • Curve display and associated evaluation performed using the software supplied.

Units of measure: Nm, lbfft.
Aluminium casing can be swivelled 120°.

Application:

As a production wrench for very small series assembly work, quality assurance, testing laboratories and for checking and analysing screw fastenings.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Supplied with:

2 batteries (AA), data cable, operating instructions, evaluation and operating software, USB adapter, hexagon key L-wrench for opening the battery compartment. Supplied with sturdy sheet metal case with inlay.
Supplied with plug-in reversible ratchet.

Note:

Special solutions (options) and accessories available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart