{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| DIsplay | digital | |
| Torque range min. | 8 Nm | |
| Torque range max. | 80 Nm | |
| Torque accuracy clockwise | 0.1 % | |
| Measuring accuracy rotational angle | 0.5 degrees | |
| Interface | Ethernet; USB | |
| Angular resolution | 0.1 degrees | |
| Direction of tightening | right-left | |
| Manufacturer’s test certificate | yes | |
| Size, drive square | 1/2 in; 1/2 in | |
| Unit of measure for rotation angle accuracy | degrees | |
| Torque unit | Nm | |
| Content | single part | |
| Can be calibrated | yes | |
| Shape of connection | drive square; drive square | |
| Measurement technology | electronic | |
| Measuring functions | torque; angle of rotation | |
| Torque accuracy anti-clockwise | 0.1 % |
| Article number | 654377 80 | |
| Manufacturer number | NG-VTTR8000-QI | |
| Manufacturer/responsible person | HS-TECHNIK GMBH n-gineric gmbh, Spittelbronner Weg 59, 78056 Villingen-Schwenningen, Germany, www.n-gineric.com |