{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Datenkabel, Typ: 1 | |
| Colour | black | |
| Cable length | 1.5 m | |
| Material of cable sheath | poly vinyl chloride (PVC) | |
| Cable connection | USB B; USB-A | |
| Cable version | straight cable | |
| Type of product | charging cable/ data cable |
| Article number | 654378 1 | |
| EAN / GTIN | 2050001941510 | |
| Manufacturer number | 01-90-00002-01 | |
| Manufacturer/responsible person | HS-TECHNIK GMBH n-gineric gmbh, Spittelbronner Weg 59, 78056 Villingen-Schwenningen, Germany, www.n-gineric.com |