Universal spring compressor with clamping range 100 mm - 200 mm, 2 t max. tension force

Article no.: 65-0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 65-0
EAN / GTIN 4021176020636
Manufacturer number 65-0
L-Number L80010 1202
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The \″Universal\″ spring compressors of series 65 are used for the removal and tensioning of coil springs in the automotive sector. Spring compressors are simple yet essential tools that allow for the safe removal and installation of springs and shock absorbers. The universal design makes it applicable for use on most vehicles.
  • The adjustable connecting bracket makes it easier to apply and tension even in hard-to-reach places.

Feature:

  • Material: tool steel
  • Width across flats [mm]: 27 mm
  • Max. tensile force [kN]: 20 kN
  • Max. tractive force [t]: 2 t
  • Max. pulling force [US t. sh.]: 2.20
  • Spare parts available: No
  • Total length [mm]: 260 mm
  • Total length [inch]: 10 1/4
  • Clamping range (min - max) [mm]: 100 mm - 200 mm
  • Spring diameter (min - max) [mm]: 110 mm - 180 mm
  • Clamping range (min) [mm]: 100 mm
  • Clamping range (max) [mm]: 200 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Spring diameter (min) [mm]: 110 mm
  • Spring diameter (max) [mm]: 180 mm
  • Clamping range of spring (min - max) [mm]: 100 mm - 200 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart