Socket set 1/2 inch square drive 35 pieces SD

Article no.: 638025 SD
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,069 pieces in stock
  • Hexagon socket profile: Surfacedrive
  • Square with Wobble-Fix: with angle of inclination
  • Degree of fill of a drawer in units: 8×20

Product details

Technical Data

Number of pieces 35
Square drive 1/2 inch
Width across flats range, Surface Drive 8-34 mm
Width across flats range, hexagon wrenches 4-14 mm
Hexagon socket profile Surfacedrive
Square with Wobble-Fix with angle of inclination
Length 510 mm
Width 294 mm
Height 61 mm
Drive profile Hexagon socket; Hexagon SurfaceDrive socket
Width across flats metric
Degree of fill of a drawer in units 8×20
Type of product Socket spanner

Identification numbers & Classifications

Article number 638025 SD
EAN / GTIN 4062406061401

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay.
The Surface Drive profile works directly on the faces of the nuts and bolts; weaker corners are protected. Even intermediate sizes (e.g. inch size bolts) and worn bolt heads can be tightened or released using the Surface Drive profile. The Wobble-Fix extensions allow use at an angle and can be secured by clicking into place.

Application:

For hexagon head screws / nuts with thread M5 − M22 and 1/4 − 7/8 inch (American inch size) and hexagon socket head screws with thread M5 − M18.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Hexagon sockets, Surface Drive: 19 pcs. No. 642325 size 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34
Hexagon screwdriver sockets: 8 pcs. No. 643229 size 4; 5; 6; 7; 8; 10; 12; 14
T-handle: 1 pc. No. 641329 size 295
Extensions ″Wobble-Fix″: 2 pcs. No. 641129 size 125; 250
Universal joint: 1 pc. No. 641629 size 1/2
Ratchet: 1 pc. No. 640025 size 1/2
Converter: 1 pc. similar to No. 650002 size 5 drive input hexagon 7/16 inch E 11.2 - drive output square 1/2 inch
Adapters: 2 pcs. similar to No. 649500
drive input square socket 3/8 inch - drive output square 1/2 inch
drive input square socket 1/2 inch - drive output square 3/8 inch
Presented in: ABS plastic box

Note:

The range offers in addition space for 4 pieces of small parts storage bins No. 951251 size 2×3/1 or 2 pieces of small parts storage bins No. 951251 size 2×6/1 (not included in the scope of supply).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart