{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturing process | drop forged | |
| Drive size, square profile | 1/4 inch | |
| Width across flats, for hexagon head screws | 3.2 mm | |
| External diameter, for hexagon head screws | 5.6 mm | |
| Special features, for hexagon head screws | hardened tip | |
| Type of product | socket insert | |
| Material | special steel / special alloy | |
| Surface | chromium-plated over nickel; round finish | |
| Standard | DIN 3124 | |
| Overall length | 23 mm | |
| Set | no | |
| Drive | square profile | |
| Output drive | for hexagon head screws | |
| Content | single part |
| Article number | 631000 3,2 | |
| EAN / GTIN | 4018754000111 | |
| Manufacturer number | 01010032 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |