Modular box, Type: 21-1

Article no.: 630320 21-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
7,489 pieces in stock 7,489 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 127 mm
External dimension width 85 mm
External dimension height 47 mm
Internal dimension length 121 mm
Internal dimension width 74 mm
Internal dimension height 38 mm
Type of product Modular box

Identification & Classification

Article number 630320 21-1
EAN / GTIN 4045197610881
Manufacturer number 630320 21-1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For versatile storage of a wide variety of tools.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart